Shop All Boat Motors & Parts
Analytic Systems
Non Iso DC/DC Converter 22A, 24V Out, 11-15V In
Mfr # VTC605-12-24
Zoro # G5078334
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytic Systems
- MFR # VTC605-12-24
- Zoro # G5078334
- Country of Origin Canada
- Category Boat Motors & Parts
Description
Non Iso DC/DC Converter 22A, 24V Out, 11-15V In Step up a 12 VDC battery to between 13.5 and 17.0 or 24.0 and 27.5 DC in 0.5 VDC increments (via 3 position DIP switch), or stabilize a 12 or 24 VDC power system. Safety features include reverse input protection, low input voltage alarm, low output voltage alarm, over temperature shutdown and alarm, a dry contact alarm relay output and output overvoltage crowbar. If the input voltage exceeds the regulated output voltage, the unit simply passes the voltage through with full LC filtering and a single schottky diode drop (0.5 VDC or less). Optional features include remote panel monitoring with On/Off control. Applications include temporarily brightening 12 volt headlights or work lights, increasing voltage into an automotive or marine ignition system for hotter spark and/or prevention of failures due to voltage drop during engine start, stabilizing 12V and 24 VDC power systems in marine, automotive or aeronautical environments and more. Features: Ultra-quiet power sensitive electronics without interference Rugged and reliable to ensure years of safe and trouble free operation Power sensitive electronics without interference Simple operation Paralleling Diodes European ROHS Compliant (Lead Free Manufactured) Electric Fork Lift (Filtering and Surge Suppression) Open Frame (No chassis just heat sink bars) Safety Special Inspection (CSA/UL) Heavy duty ruggedization with wide temperature range Custom input/output available Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES MASKER 18" (KE78002)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- VELVAC Push Button Switch 50Amp/12V 2-Screw (090190)
- ANALYTIC SYSTEMS Waterproof IP66 DC Converter 10A, 12V Out 20-80V In, (VCH10W-12)
- BALMAR Offshore Repair Kit 90 Series 12/24V Includes Bearings, Brushes, Positive/Negative Diode (7090)
- T-H MARINE SUPPLIES G-Force SILENCER Trolling Motor Vibration Pad - Red (GFES-RED-DP)
- MINN KOTA Minn Kota 1810455 Talon Shallow Water Anchor - 12', White (1810455)
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- SEACHOICE Self Priming Siphon Pump 1/2" x 6', 1/2" x 6' (19141)
- Analytic Systems Boat Motors & Parts