DC to DC Converter, 20-45V DC to 12V DC, 300VA, 0 Hz
Mfr # VTC300-32-12
Zoro # G403077385
Key Features
- Converts 20-45V DC to 12V DC
- VA Rating 300VA
- Hz 0 Hz
- Height 2-1/2 in
- Width 7.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytic Systems
- MFR # VTC300-32-12
- Zoro # G403077385
- Country of Origin Canada
- Category Voltage Converters
Dimensions
Height | 2-1/2 in |
Width | 7.8 in |
Depth | 9.1 in |
Details
Item | DC to DC Converter |
Converts | 20-45V DC to 12V DC |
VA Rating | 300VA |
Hz | 0 Hz |
Description
Waterproof IP66 DC Converter 25/35A 12VDC Out/20-45VDC In
This single board design incorporates state of the art switchmode technology for unmatched efficiency and ultra-quiet operation.
Multiple stages of filtering reduce radiated or conducted noise to very low levels. Extra features include adjustable output voltage, audible and visual indicators for low input voltage, low output voltage, over temperature and overload.
Safety features include reverse input protection, over-temperature shutdown, current limiting, short circuit shutdown, a dry contact alarm relay output and output overvoltage crowbar. Optional features include a remote panel monitoring with On-Off control.
Features:
- Ultra-quiet
- Power sensitive electronics without interference
- Rugged and reliable to ensure years of safe and trouble free operation
- Adjustable output voltage
- Audible & visual indicators for constant current, low input voltage, low output voltage & over-temperature
- Extremely rugged and well suited for marine and other demanding environments
- High tolerance for shock and vibration
- Ultra-quiet low EMI operation
- Current limiting protection
- Reverse input protection
- Output over-voltage crowbar
- Dry contact output fail relay
- Remote control option
- Wide Temperature operation Available
- Parallel output diodes available
- Conformal Coating and/or Harsh Environment Ruggedization available
- Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- Analytic Systems Voltage Converters