Shop All Marine & Boat Speakers & Navigation
Analytic Systems
AC Power Supply 10/13A, 24V Out, 85-265V In
Mfr # PWI320-24
Zoro # G5401987
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Analytic Systems
- MFR # PWI320-24
- Zoro # G5401987
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
AC Power Supply 10/13A, 24V Out, 85-265V In The PWI320 Intelligent Power Supply delivers a full 300 watts of output power for communications, control or a wide variety of other devices. It is fully Digital Signal Processor controlled and feature Universal Input Voltage from 85 to 265 VAC at 50 or 60 Hz with Active Power Factor Correction for the most efficient use of AC power. The Power Supply is preset to the same voltage as a fully charged battery of the nominal output voltage (ie. 13.6V for a 12V model, etc.). The voltage can be adjusted over a reasonable range using the front panel controls, or the PowerWizard software that is free to download from www.analyticsystems.com. Seven dual color LEDs clearly indicate output current levels as well as indicating faults with the Power Supply. Safety features include Power Supply over temperature shutdown, current limiting, short circuit protection, input under voltage shutdown and output overvoltage protection all with automatic recovery. PWI320MW model available with MIL connectors, extra input and output filtering and sealed to IP66. Features: Digital Signal Processor controlled Universal worldwide AC input Computer programmable Simple front panel controls Easy connection to loads High Vibration Rugged Duty Dry Contact Output Fail Relay Carrying Handle Canbus / RS232 / Remote Control port Five year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Plain 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- TH MARINE Inline Scupper-Fits 1-1/8 Hos, #ILS-1200-DP (ILS-1200-DP)
- MTD 50-1 Trufuel (Can=1) (6525638)
- SAMLEX AMERICA 450W Modified Sine Wave Inverter - 12V (SAM-450-12)
- STANDARD HORIZON GX1400G Fixed Mount VHF w/GPS - Black (GX1400GB)
- PROMARINER ProIsoCharge Battery Isolator 120Amp 1-Alt 2-Bat - 12V (23121)
- HUMMINBIRD AS GPS NMEA Splitter Cable (720080-1)
- PYLE Pyle 6.5" Hydra Marine Speakers White (PLMR67W)
- STANDARD HORIZON Intercom Speaker f/VLH-3000A Loud Hailer - Black (MLS-410LH-B)
- VIKING Viking Electronics E-40SS Viking Door Box Stainless Stee (E-40SS)
- Analytic Systems Marine & Boat Speakers & Navigation