No Product Image Available

Amtrol

Therm-X-Trol ST-30V 14 Gallon Vertical Thermal Expansion Tank


product price: $528.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent dangerous thermal expansion with this Amtrol Therm-X-Trol ST-30V 14 gallon vertical thermal expansion tank. This tank is designed for use in closed potable hot water systems. It accepts expanded water as the system temperature increases which activates the diaphragm to keep pressure below the valve setting. This diaphragm is made of heavy-duty butyl and it also helps separate the system water from the tank's air charge. This handy tank saves energy eliminates potential safety hazards and reduces system maintenance.**This tank has an outer shell made of durable steel with a urethane topcoat for additional strength. It has an antimicrobial polypropylene liner to keep the interior of the tank clean and protected. It has a maximum operating temperature of 200 degrees Fahrenheit and a maximum working pressure of 150 PSIG. It has an ample 14 gallon capacity and it can be paired with multiple units to accommodate larger systems. This unit has a floor-standing vertical design with a sturdy base. It comes pre-charged with a 40 PSIG air charge and it has a 3/4'' NPTF water connection.**Overall Dimensions:*Diameter: 15''*Height: 24''*Capacity: 14 gallons*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.