Shop All Hydronic Heaters and Accessories
Amtrol
Fill-Trol FT-109 2 Gallon In-Line Hydronic Expansion Tank
Mfr # 34A389767
Zoro # G711232223
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtrol
- MFR # 34A389767
- Zoro # G711232223
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Prevent dangerous thermal expansion with this Amtrol Fill-Trol FT-109 2 gallon in-line hydronic expansion tank. This tank is designed for use in closed non-potable hydronic heating and chilled water systems. It accepts expanded water as the system temperature increases which activates the diaphragm to keep pressure below the valve setting. This diaphragm is made of heavy-duty butyl/EPDM and it also helps separate the system water from the tank's air charge.**This handy tank saves energy eliminates potential safety hazards and reduces system maintenance. It can be used for propylene glycol applications with mixtures up to 50%. It comes equipped with an automatic fill valve to control the system pressure. This eliminates the need for a separate automatic fill valve.**This tank has an outer shell made of durable steel with a urethane topcoat for additional strength. It has a maximum operating temperature of 240 degrees Fahrenheit and a maximum working pressure of 100 PSIG. Plus it has an ample 2 gallon capacity. This unit features an In-Sight indicator cap that changes color to alert users that tank service is required. It comes pre-charged with a 12 PSIG air charge and it has a 1/2'' NPTF water connection. It uses convenient in-line mounting to save space.**Overall Dimensions:*Diameter: 8''*Height: 15''*Capacity: 2 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plug, Thermocouple, J (N56/05012-J)
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- SUPCO Eye Sight Glass, 5/8" MF x 5/8" MF (SG205)
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Brown (CX1000AMBRUPS)
- DAYTON Hydronic Unit Heater, 20-1/2" W (5PV26)
- KING ELECTRIC Hydronic Wall Heater Small 3100/4000 BTU W/Aqua Stat & Fan Switch White (H412 3/4-AS/FS-GW)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- NATIONAL BRAND Hydronic Fan Coil with Right-Hand Drain (450603R)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 80 CFM (HF-100012-M)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- Amtrol Hydronic Heaters and Accessories