Shop All Hydronic Heaters and Accessories
Amtrol
Extrol Pro EX-15PRO 2 Gallon In-Line Hydronic Expansion Tank
Mfr # 34A435339
Zoro # G711379799
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtrol
- MFR # 34A435339
- Zoro # G711379799
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Prevent dangerous thermal expansion with this Amtrol Extrol Pro EX-15PRO 2 gallon in-line hydronic expansion tank. This tank is designed for use in closed non-potable hydronic heating and chilled water systems. It accepts expanded water as the system temperature increases which activates the diaphragm to keep pressure below the valve setting. This diaphragm is made of heavy-duty butyl/EPDM and it also helps separate the system water from the tank's air charge.**This handy tank saves energy eliminates potential safety hazards and reduces system maintenance. It can be used for propylene glycol applications with mixtures up to 50%. This tank has an outer shell made of durable steel with a urethane topcoat for additional strength. It has a polypropylene liner to protect the interior of the tank. This plastic liner and the stainless steel connection are corrosion-resistant for long-lasting durability.**This tank has a maximum operating temperature of 200 degrees Fahrenheit and a maximum working pressure of 125 PSIG. Plus it has an ample 2 gallon capacity. This unit features an In-Sight indicator cap that changes color to alert users that tank service is required. It comes pre-charged with a 15 PSIG air charge and it has a 1/2'' NPTM water connection. It uses convenient in-line mounting to save space.**Overall Dimensions:*Diameter: 8''*Height: 13''*Capacity: 2 gallons*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BLUE AIR FILTER FIBERGLASS 14X18X1in. (114181)
- CHROMALOX Screw Plug 3600W 480V-Ac Immersion Heater (ARMTO-3605WT1)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S L)
- AAON 50' EBC EBUS Cable Assembly (G029510)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- DAYTON Fan Guard, 17 In. H, 37-1/4 In. W (5PV73)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Diffuser, Painted, 13-3/4 In. H, Steel (5PV77)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- Amtrol Hydronic Heaters and Accessories