Shop All Hydronic Heaters and Accessories
Amtrol
Extrol EX-1500-100 2 Gallon In-Line Hydronic Expansion Tank Kit with 1in Air Purger and Vent
Mfr # 34A389744
Zoro # G211232372
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtrol
- MFR # 34A389744
- Zoro # G211232372
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Prevent dangerous thermal expansion with this Amtrol Extrol EX-1500-100 2 gallon in-line hydronic expansion tank kit. This kit includes an EX-15 expansion tank designed for use in closed non-potable hydronic heating and chilled water systems. This tank accepts expanded water as the system temperature increases which activates the diaphragm to keep pressure below the valve setting. The diaphragm is made of heavy-duty butyl/EPDM and it also helps separate the system water from the tank's air charge. This handy tank saves energy eliminates potential safety hazards and reduces system maintenance. It can be used for propylene glycol applications with mixtures up to 50%.**The tank has an outer shell made of durable steel with a urethane topcoat for additional strength. It has a maximum operating temperature of 240 degrees Fahrenheit and a maximum working pressure of 100 PSIG. Plus it has an ample 2 gallon capacity. It comes complete with an In-Sight indicator cap that changes color to alert users that tank service is required.**This kit includes an automatic air vent to eliminate system air and to keep the system running smoothly. It also includes an air purger with a 1'' NPTF connection to separate the water and air before it enters the tank. The tank comes pre-charged with a 12 PSIG air charge and it has a 1/2'' NPTM water connection. It uses convenient in-line mounting to save space.**Kit Includes:*- EX-15 expansion tank*- Air vent*- Air purger**Tank Dimensions:*Diameter: 8''*Height: 13''*Capacity: 2 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- WATTS Vent Elbows, Watts Series 909 ELA (909ELA)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F957)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- DANFOSS 6 in. Wall Mount Operator Cap (013G8562)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- Amtrol Hydronic Heaters and Accessories