Shop All Clocks
Amtex
Single Day Alarm Clock, Radio Usb Chargi
Mfr # 3940070
Zoro # G706629267
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
AM/FM Alarm clock radio. Features a single day alarm feature (alarm will reset, thus previous guest's alarm setting will not interupt your new guest) Also features an MP3 input and a very convenient USB charging port for your guests' many smart devices. (SMART PHONE & CHARGING CABLE NOT INCLUDED, FOR PRESENTATIONPURPOSES ONLY). 1 USB port to charge smart device. Alarm resets daily. AM/FM RADIO. AUX MP3 input to play music from majority of devices. CLOCK DIMENSIONS: 6.6 WIDTH x 2.75" DEPTH x 3.25" HEIGHT. EASY TO READ: NUMBER DISPLAY SIZE 1.8" .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- AMTEX Alarm Clock Radio , Red Led Display (3940080)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- SPER SCIENTIFIC Wall Clock with Large LED Display (810010)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- Amtex Clocks