Shop All Clocks
Amtex
Alarm Clock Radio , Red Led Display
Mfr # 3940080
Zoro # G806619663
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Guests can wake to buzzer or their favorite radio station. Feature snooze bar, and sleep timer. With bright easy-to-read red 0.6 LED display. Built-in antenna. 0.9" Red LED Display. AM/FM radio. BATTERY BACK UP (REQUIRED 9V BATTERY- NOT INCLUDED)ENABLESTHE CLOCK RADIO TO WORK IN CASE OF POWER FAILURE. NO NEED TORESET THE TIME.. Easy operation. SLEEP TO MUSIC-RADIO CAN BE SET TO PLAY AND TO SWITCH OFFAUTOMATICALLY FROM 1 MIN TO 1 HOUR 59 MIN. WAKE TO BUZZER. WAKE TO RADIO. WITH MP3 CONNECTION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- SONNET INDUSTRIES Sonnet Industries T-4641 Atomic LCD Clock with Back Blue Light & Indoor & Outdoor Remote Sensor for Temperature & Humidity (T-4641)
- LORELL 12" Quiet Wall Clock, Black (61011)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- PYRAMID 11-1/2" Digital Wireless Wall Clock, Black (9D44BR)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- Amtex Clocks