Shop All Touchless Bathroom Faucets
Amtc Valve
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet
Mfr # AEF-300T
Zoro # G0353390
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-3/4"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # AEF-300T
- Zoro # G0353390
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-3/4" |
Manufacturers Warranty Length | 5 yr |
Spout Length | 3 5/16 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Coupling Insert Galv 1-1/2 In (UNLCS-150)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type L (LS10100)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 3 (793LU6)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- Amtc Valve Touchless Bathroom Faucets