Shop All Faucet Repair and Maintenance
Amtc Valve
Motor Assembly, Brass/Stainless Steel
Mfr # MDA
Zoro # G0353567
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC
- Material Stainless Steel
- Finish Brass, Stainless Steel
- Material of Construction Brass, Stainless Steel
- For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amtc Valve
- MFR # MDA
- Zoro # G0353567
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Fits Brand | AMTC |
Material | Stainless Steel |
Finish | Brass, Stainless Steel |
Material of Construction | Brass, Stainless Steel |
For Use With | Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306 |
Features | Motor Drive |
Item | Faucet Motor Assembly |
For Use With Mfr. Model Number | AEF-300, AEF-300T, AEF-301, AEF-306 |
Description
Faucet Motor Assembly, Fits Brand AMTC, For Use with Series AEF 300T, AEF-300, Finish Brass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- AMTC VALVE Motor Assembly/Flow Pin, Brass/SS/Copper (MDA-BRVHY)
- AMTC VALVE Flow Pin, Copper/Stainless Steel (BRVHY-PB)
- AMTC VALVE Electric Generator, Plastic (HG01)
- DANCO Handle, Metal, Zinc (9D00010006)
- CHICAGO FAUCET Double Bend Spout, Brass (DB6AJKABCP)
- DANCO Danco 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (4399994)
- Amtc Valve Faucet Repair and Maintenance