Shop All Mixing Valves
Amtc Valve
Mixing Valve, Brass, 1/2" Inlet
Mfr # MV
Zoro # G0353293
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2"
- Outlet 1/2"
- For Use With AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
- Inlet 1/2"
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # MV
- Zoro # G0353293
- UPC # 897773002245
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Details
Item | Mixing Valve |
Connection | 1/2" |
Outlet | 1/2" |
For Use With | AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300 |
Inlet | 1/2" |
Finish | Brass |
Material of Construction | Brass |
Features | Non-Thermastatic, Safe Water Temperature |
Sub-Category | Valves |
Material | Brass |
Description
Mixing Valve, For Use With AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- MOEN Weymouth Handle Cap Kit (154285)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- GOODMAN 33010020 Capacitor 1.5Uf 450V (33010020)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI (M5000HWG)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- HONEYWELL Am101C1070-Upex1Lf Aquamix 1070 (AM101C1070)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- WATTS Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz (3/4 LF1170M2-UT-PRESS)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- Amtc Valve Valves