Shop All Toilet Repair Parts
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKM-U18
Zoro # G0353628
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC
- Material Silicone
- Type Diaphragm Repair Kit
- Material of Construction Silicone
- For Use With Manual Flushometer - Urinal 0.125gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # DI-SRKM-U18
- Zoro # G0353628
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | AMTC |
Material | Silicone |
Type | Diaphragm Repair Kit |
Material of Construction | Silicone |
For Use With | Manual Flushometer - Urinal 0.125gpf |
Includes | Drop-In Pin |
Item | Toilet Diaphragm Repair Kit |
Sub-Category | Repair Kits and Tools |
Product Type | Diaphragm Repair Kit |
Description
Diaphragm Repair Kit, Includes Drop-In Pin
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE M1 Combustion Blower Assembly (903404)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (050C)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- JAY R. SMITH MANUFACTURING Coupling, ABS Plastic (0100C-P)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- JONES STEPHENS Tub Trip Lever2" Screws (T05003)
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- Amtc Valve Toilet Repair Parts