Shop All Toilet Repair Parts
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKM-U05
Zoro # G0353521
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand AMTC
- Material Silicone
- Type Diaphragm Repair Kit
- Material of Construction Silicone
- For Use With Manual Flushometer – Urinal 0.5gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # DI-SRKM-U05
- Zoro # G0353521
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | AMTC |
Material | Silicone |
Type | Diaphragm Repair Kit |
Material of Construction | Silicone |
For Use With | Manual Flushometer – Urinal 0.5gpf |
Includes | Drop-In Pin |
Item | Toilet Diaphragm Repair Kit |
Sub-Category | Repair Kits and Tools |
Product Type | Diaphragm Repair Kit |
Description
Diaphragm Repair Kit, Includes Drop-In Pin
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (140392W)
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4-RGD)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-U10)
- LAVELLE INDUSTRIES Kohler Class 5 Flapper (3010BP)
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- PLUMB PAK WAX RING KIT YELLOW (K836-3)
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- GEBERIT Act Pl Sigma70 Dual White Gl Sigma-12Cm (115.620.SI.1)
- Amtc Valve Toilet Repair Parts