Shop All Toilet Repair Parts
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKM-T11
Zoro # G0353512
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC
- Material Silicone
- Type Diaphragm Repair Kit
- Material of Construction Silicone
- Gallons per Flush 1.1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # DI-SRKM-T11
- Zoro # G0353512
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | AMTC |
Material | Silicone |
Type | Diaphragm Repair Kit |
Material of Construction | Silicone |
Gallons per Flush | 1.1 gpf |
For Use With | Manual Flushometer - Water Closet 1.1gpf |
Includes | Drop-In Pin |
Sub-Category | Repair Kits and Tools |
Item | Diaphragm Assembly |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100003-1-1/4)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869001.020)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A792)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKM-T16)
- DELTA Dorval Universal Tank Lever (75660-SS)
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- ZURN Flush Handle Kit, For Toilets, Urinals (P6000-DF-KIT)
- KOHLER Piston Assembly (1151752)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- Amtc Valve Toilet Repair Parts