Shop All Repair Kits
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKH-U18
Zoro # G0353619
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC Valve
- Material Plastic
- Sub-Category Flush Valve Kit
- For Use With Exposed Flushometers
- Includes Drop-In Pin, Micro Cam Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amtc Valve
- MFR # DI-SRKH-U18
- Zoro # G0353619
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Fits Brand | AMTC Valve |
Material | Plastic |
Sub-Category | Flush Valve Kit |
For Use With | Exposed Flushometers |
Includes | Drop-In Pin, Micro Cam Stem |
Item | Diaphragm Repair Kit |
Gallons per Flush | 0.125 gpf |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH07)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T12)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T16)
- ZURN Repair Kit, 1/2", 35/35XL (RK12-35)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- Amtc Valve Plumbing Parts & Accessories