Shop All Repair Kits
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKH-T12
Zoro # G0353643
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC Valve
- Material Plastic
- Sub-Category Flush Valve Kit
- For Use With Exposed Hybrid Flush(R) Flushometers
- Includes Drop-In Pin, Micro Cam Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # DI-SRKH-T12
- Zoro # G0353643
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Fits Brand | AMTC Valve |
Material | Plastic |
Sub-Category | Flush Valve Kit |
For Use With | Exposed Hybrid Flush(R) Flushometers |
Includes | Drop-In Pin, Micro Cam Stem |
Item | Diaphragm Repair Kit |
Gallons per Flush | 1.28 gpf |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- TECTITE BY APOLLO 3/4 in. CTS x 3/4 in. CTS x 3/4 in. IPS Brass Push-To-Connect Slip Tee (FSBT3434IPS34)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DANCO Repair Kit Moen Positemp (9D0010582)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T16)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- ZURN Repair Kit, 1/2 In, Use w/22N570 (RK12-600XL)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-12)
- Amtc Valve Plumbing Parts & Accessories