Shop All Repair Kits
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKH-T11
Zoro # G0353582
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC Valve
- Material Plastic
- Sub-Category Flush Valve Kit
- For Use With AMTC Valves
- Includes Drop-In Pin, Micro Cam Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # DI-SRKH-T11
- Zoro # G0353582
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Fits Brand | AMTC Valve |
Material | Plastic |
Sub-Category | Flush Valve Kit |
For Use With | AMTC Valves |
Includes | Drop-In Pin, Micro Cam Stem |
Item | Diaphragm Repair Kit |
Gallons per Flush | 1.1 gpf |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10004)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T16)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T12)
- ZURN Grease Interceptor Field Repair Kit (P1170-RK-BAG)
- SLOAN Sv37A Repair Kit Sloan 1.5 Urinal (3378037)
- Amtc Valve Plumbing Parts & Accessories