Shop All Faucet Repair and Maintenance
Amtc Valve
Cover Plate, Brass, 8" Size
Mfr # CP8-1
Zoro # G0353381
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Material of Construction Stainless Steel
- For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # CP8-1
- Zoro # G0353381
- UPC # 897773002221
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 8" |
Overall Width | 2 1/4 in |
Overall Length | 12 1/2 in |
Details
Material | Brass |
Finish | Brass |
Material of Construction | Stainless Steel |
For Use With | Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306 |
Item | Trim and Cover Plate |
Features | Polish Stainless Steel Construction, 12-1/4 in Length, XL Size |
For Use With Mfr. Model Number | AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300 |
Description
Trim and Cover Plate, Brass Finish, Material of Construction Stainless Steel, Features Polish Stainless Steel Construction, 12-1/4 in Length, XL Size
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- AMTC VALVE Flow Pin, Copper/Stainless Steel (BRVHY-PB)
- AMTC VALVE Electric Generator, Plastic (HG01)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- AMTC VALVE Motor Assembly/Flow Pin, Brass/SS/Copper (MDA-BRVHY)
- AMTC VALVE Motor Assembly, Brass/Stainless Steel (MDA)
- ACE BATHCOCK COUPLING CHROME (011746)
- B & K Duck Foam Faucet Cover (280468)
- Amtc Valve Faucet Repair and Maintenance