Shop All Automatic Flush Valve
Amtc Valve
0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # AEF-801-CU-05
Zoro # G0353661
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series AMTC Valve Hybridflush
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # AEF-801-CU-05
- Zoro # G0353661
- UPC # 897773002450
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | AMTC Valve Hybridflush |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Fixture Type | Urinal |
Item | Automatic Flush Valve |
Finish | Polished chrome |
Power Source | (4)C Batteries |
Sensor Range | 18 in to 30 in |
Green Certification or Other Recognition | WaterSense Approved |
Standards | ADA Compliant; ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15 |
Pressure Range | 15 to 100 psi |
Includes | (4) Batteries, BRV, Diaphragm, Electronic Module, Hex Wrench, Installation Wrench, Locking Ring, Optional Push Button, Sensor Window, Top Cover |
Valve Design | Diaphragm |
Battery Life | 3 yr @ 4000 Flushes/Month |
Series | Hybridflo |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (HSM-801-CT-12)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (AEF-801-CT-12)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- Amtc Valve Automatic Flush Valve