Shop All Automatic Flush Valve
Amtc Valve
0.1 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # HSM-801-CU-18
Zoro # G0353698
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series AMTC Valve Hybridflush
- Flush Mode Single Flush
- Gallons per Flush 0.1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amtc Valve
- MFR # HSM-801-CU-18
- Zoro # G0353698
- UPC # 897773002573
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | AMTC Valve Hybridflush |
Flush Mode | Single Flush |
Gallons per Flush | 0.1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Battery Life | 3 yr @ 4000 Flushes/Month |
Green Certification or Other Recognition | WaterSense Approved |
Finish | Chrome |
Standards | ADA Compliant; ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15 |
Exposed/Concealed | Exposed |
Item | Automatic Flush Valve |
Sensor Range | 18 in to 24 in |
Includes | (4) Batteries, BRV, Diaphragm, Electronic Module, Hex Wrench, Installation Wrench, Locking Ring, Optional Push Button, Sensor Window, Top Cover |
Power Source | (4)C Cell Batteries |
Pressure Range | 15 to 100 psi |
Connection Location | Top |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Series | Hybridflush |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- LEGEND VALVE 1-1/4" NL PEX COUPLNG - F1960 (462-506NL)
- AMTC VALVE 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (AEF-801-CU-18)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (AEF-801-CT-12)
- AMTC VALVE 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (HSM-801-CT-12)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- Amtc Valve Automatic Flush Valve