Shop All Microscope Accessories
This Product is Discontinued
Amscope
White Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Tube Mount, 76mm Focus Block (Discontinued)
Mfr # DAW
Zoro # G204197190
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 9.14
- Length 21.51
- Width 20.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # DAW
- Zoro # G204197190
- UPC # 13964560664
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 9.14 |
Length | 21.51 |
Width | 20.45 |
Details
Item | stand |
Description
This is a 3D double-arm heavy duty boom for stereo microscopes. It allows you to turn microscope head around three different axis (x, y, and z), allowing you to point the microscope head in ANY direction you wish. The diameter of the holder ring is 3" (76mm). This rugged boom stand weighs about 60 lbs. It is an ideal stand for gemologists, collectors, engravers and engineers in industries.
Features & Specifications:
- 3" (76mm) Holder Ring
- 30" Overall Length
- 20" Double Arms
- 17" High Pillar
- 10-1/4" x 8-1/4" x 2-0" Solid Cast Steel Base
- Shipping Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.