Shop All Microscope Accessories
Amscope
WF10X Microscope Eyepiece with Reticle (23mm)
Mfr # EP10X23R
Zoro # G204197206
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Height 2.5
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # EP10X23R
- Zoro # G204197206
- UPC # 13964560787
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6.5 |
Height | 2.5 |
Length | 6.5 |
Details
Item | eyepiece |
Description
This is a brand new widefield WF10X/18 microscope eyepiece with reticle. It is graduated in 1mm. It is Achromatic (International DIN/JIS) standard size with outside diameter of approx. 23 mm. It fits most common size compound microscopes. Give your microscope a boost with greater power & clarity at a fraction of the cost.
Features & Specifications :
- 10X Magnification Power
- Graduated in 1mm
- Overall Reticle 100mm
- 23mm Mounting Size (in diameter)
- Wide Field of View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C05-LC)
- AMSCOPE 1.5X Barlow Lens for SM and/or SW Stereo Microscopes (48mm) (SM15)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- AMSCOPE Oil Darkfield Condenser For Compound Microscopes (DK-OIL100)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1x1, White, 1600/pk, 1600PK (247159)
- Amscope Microscope Accessories