Universal Circuit Board Holder Fixture With Magnetic Pins
Mfr # CBH-PCBF
Zoro # G005659842
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CBH-PCBF
- Zoro # G005659842
- UPC # 195585745511
- Country of Origin China
- Category Microscope Accessories
Description
Circuit board holders are a necessity when working on PCB’s, doing cell phone repair, for industrial inspection or in any situation with any object where access to difficult and small places is required. They are used in many industrial applications and especially with stereo microscopes.
This universal circuit board holder fixture is specially designed for use with pillar stand and track stand stereo microscopes where other circuit board holders won't work as it fits in the stage. Perfect for use with the AmScope SE Series and SM Series stereo microscopes.
Features and Specifications
Material: Stainless Steel, Aluminum Alloy
Dimensions: 95mm
Application: PCB Board Assembly, Soldering
Packing List:
Board Support Frame (PCB Board Not Included)
Magnetic Pins x 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom - spout, Borosilicate Glass (UNCRDSH-WS-2000)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- Amscope Microscopes