Trinocular LED Boom Stand Stereo Zoom Microscope, 5MP Camera
Mfr # SM-3T-54S-5M
Zoro # G504418094
Key Features
- Length 20
- Height 19
- Width 18
- Includes Microscope, Power Cord, Camera, User Manual
- Power Supply 110V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM-3T-54S-5M
- Zoro # G504418094
- UPC # 608729742586
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Height | 19 |
Width | 18 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, Camera, User Manual |
Power Supply | 110V |
Light Source | LED |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Magnification - Objective Lens | 0.7-4.5X |
Head Type | Trinocular |
Megapixels | 5MP |
Description
This is a trinocular 7X-45X zoom stereo boom microscope with 54-LED ring light. The microscope comes with a trinocular head with 30mm SUPER widefield high-eyepoint eyepieces & Single-Arm heavy-duty boom Stand, offering crystal clear sharp images, super widefield of view & large working distance.
The high-eyepoint optical design ensures an easy & comfortable observation for all kinds of users including eyeglass wearers. The boom Stand offers flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination.
This microscopy system is an ideal instrument for gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry. It is a right microscope for biological laboratory applications that require low heat release.
Features:
- A 7X-45X Large Zoom Power Microscope on Boom with 54-LED Ring Light!
- 45 degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces
- Erect Stereo Sharp Images over a SUPER Widefield of View
- Full Optical Glass Elements
- Precise Ground Glass Lenses
- High Resolution with Great Flatness & Contrast
- Crystal Clear Original True Color Images
- 30mm SUPER Widefield Eyepieces: WF10X/20
- Large Working Distance
- Accurate Alignment Ensuring Fatigue-Free Long Time View
- Both Ocular-Tubes with Adjustable Diopter
- Adjustable Interpupillary Distance
- Single-Arm Boom Stand Covering Large Working Area
- Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
- Rugged Solid Cast Steel Base
- All Metal Mechanical Components
- Manufactured under ISO 9001 Quality Control Standard
Packing List :
- One Trinocular Stereo Zoom Head
- One Pair of SUPER Widefield 10X Eyepieces
- One Single-Arm Boom Stand
- One Focus Rack
- One 54-LED Ring Light with Power Adapter & Built-in Dimmer
- One 48mm Thread Ring Light Adapter
- One Pair of Eye-Guards
- User's Manual Download
- Shipping Weight: 65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AMSCOPE 8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light (SE508-FRL)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 5X-10X-15X-30X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13X-FRL)
- Amscope Microscopes