Third Hand Tool Circuit Board Holder
Mfr # CBH-THT
Zoro # G605659754
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CBH-THT
- Zoro # G605659754
- UPC # 195585745504
- Country of Origin China
- Category Microscope Accessories
Description
Circuit board holders are a necessity when working on PCB’s, doing cell phone repair, for industrial inspection or in any situation with any object where access to difficult and small places is required. They are used in many industrial applications and especially with stereo microscopes. Easy to use, just clamp the object to be worked on into the spring-loaded clamps, rotate to the desired angle and lock in place. The holders rotate 360 degrees providing easy access to all sides of objects. This is the perfect tool for holding small objects for use with microscopes.
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
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- AMSCOPE 5MP USB 2.0 Color CCD C-Mount Microscope Camera with Reduction Lens (MU500-CCD)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- AMSCOPE 1.5X Barlow Lens For ZM Series Stereo Microscopes (48mm) (ZM15)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- Amscope Microscopes