Shop All Microscope Accessories
Amscope
Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin
Mfr # FR-HGA3
Zoro # G804197231
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.8
- Height 5.12
- Width 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # FR-HGA3
- Zoro # G804197231
- UPC # 13964504699
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 12.8 |
Height | 5.12 |
Width | 6.1 |
Details
Item | focusing rack |
Description
This is a focus rack with tail for major brand stereo microscopes. It comes with a 3" (76mm) diameter of annular ring that holds microscope head.
Features & Specifications:
- Brand new pin-tail focus rack
- Good for major brand stereo microscopes
- Focus gear with coarse focus and tension adjustment
- Diameter of annular ring holding microscope head: 3" (76mm)
- Diameter of the pin tail: 5/8" (16mm)
- Focusing distance in vertical direction: 3" (76mm)
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- AMSCOPE 6W LED Dual Gooseneck Illuminator with Dual Controls (LED-11C)
- AMSCOPE 3.5X-90X Binocular Zoom Power Stereo Microscope Head (SM3590B)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- AMSCOPE 3-3/4 Inch (95mm) Round Plastic Plate for Stereo Microscopes (PP-95)
- Amscope Microscope Accessories