Shop All Microscope Accessories
Amscope
Stage Micrometer Calibration Slide w/ 4-Scales for Microscope
Mfr # MR400
Zoro # G904197353
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.6
- Length 7.8
- Height 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MR400
- Zoro # G904197353
- UPC # 13964565256
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 5.6 |
Length | 7.8 |
Height | 2.6 |
Details
Item | micrometer |
Description
This is a precise stage micrometer with 4-scales used to calibrate microscopes or microscope cameras for precise measurement. It comes with four scales including 1mm total length that is subdivided into 100 divisions, that is, each division is 0.01mm.
Features & Specifications:
- A Precision Stage Micrometer with 4-scales
- Great for Calibrating Your Microscope or Microscope Camera Reticules
- 1mm Total Length Subdivided into 100 Divisions
- Each Division is 0.01mm Across
- Brightly Illuminated Grid Lines
- Precision Ground Glass Slide.
- Please call for the availability of English Mills units (1/1000 inch).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- PREVAL $PLASTIC BOTTLES 3oz (6pk) (PR271-1)
- A2Z SCILAB Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR136)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- Amscope Microscope Accessories