Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer
Mfr # QS-80200-P
Zoro # G904417215
Key Features
- Megapixels 8MP
- Light Source LED
- Width 8
- Length 10
- Height 5
Product Information
- Brand Amscope
- MFR # QS-80200-P
- Zoro # G904417215
- UPC # 840979134814
- Country of Origin China
- Category Digital Microscopes
Dimensions
Width | 8 |
Length | 10 |
Height | 5 |
Details
Item | Digital Microscope |
Megapixels | 8MP |
Light Source | LED |
Includes | Microscope, Power Cord, Camera, User Manual |
Optical Magnification Range | 10X-200X |
Power Supply | USB |
Head Type | Digital |
Magnification - Objective Lens | 10X-50X, 200X |
Description
The Q-Scope line of digital microscopes is designed for professionals. They offer the best solutions for a broad range of applications like industrial quality-control, medical & life sciences, forensics, science & education, art restoration & many other fields.
The QS-80200-P is a high-resolution model for applications that require more fine detail. The 8MP imaging sensor produces a larger image with the best resolution for captureing the smallest details. The zoom range is segmented into 10X-50X lower-level magnification, & a maximum 200X, with a variable working distance. This wide range is perfect for viewing skin, hair, textiles, circuits, & machining defects in manufactured goods.
The integrated polarizing filter adds the unique ability to reduce glare for improved visibility of skin blemishes, metal fatigue, & much more. The filter can be adjusted for intensity, & will prove to be indispensable.
The microscope is shipped with professional imaging software for Windows & Mac computers. UVC compatibility allows the microscope to be used with 3rd-party software, including on some Chrome OS computers (subject to change).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, 9V Battery (EC210)
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- WATTS UV REPLACEMENT BULB (68108453)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- AMSCOPE 40X-2000X 3MP Digital Integrated Microscope With LED Illumination (MD827S30L)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- AMSCOPE 0.7X-5X Zoom Industrial Inspection Microscope (H800)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- Amscope Microscopes