Shop All Microscope Accessories
Amscope
Pair of Extreme Widefield 30X FN9 Eyepieces (30mm)
Mfr # EP30X30E
Zoro # G004197222
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 6.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # EP30X30E
- Zoro # G004197222
- UPC # 608729743392
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.5 |
Length | 6.5 |
Width | 6.5 |
Details
Item | eyepiece |
Description
These are a pair of brand new extreme widefield high-eyepoint 30mm WF30X microscope eyepieces with extreme wide field of view. They are Achromatic (International DIN/JIS) standard size with outside diameter of 30 mm. Give your microscope a boost with greater power & clarity at a fraction of cost.
Features & Specifications:
30X Magnification Power
9mm Super Wide Field of View
30mm Mounting Size (in diameter)
High Eye-point Design
Features & Specifications:
30X Magnification Power
9mm Super Wide Field of View
30mm Mounting Size (in diameter)
High Eye-point Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C05-LC)
- AMSCOPE 6.7X-90X Ultimate Binocular Stereo Zoom Microscope Head (ZM6790B)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- Amscope Microscope Accessories