Shop All Microscope Accessories
Amscope
Pair of Extreme Widefield 10X Eyepieces (30mm)
Mfr # EP10X30E
Zoro # G804197248
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Height 2.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # EP10X30E
- Zoro # G804197248
- UPC # 13964560824
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 6.5 |
Height | 2.5 |
Width | 6.5 |
Details
Item | eyepiece |
Description
These are a pair of brand new EXTREME widefield high-eyepoint 30mm WF10X microscope eyepieces with 22 mm field of view. They are Achromatic (International DIN/JIS) standard size with outside diameter of 30 mm. They fit most common size microscopes./p>
Features & Specifications:
- 10X Magnification Power
- 22 mm Super Wide Field of View
- 30 mm Mounting Size (in diameter)
- High Eye-point Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- CYTIVA WHATMAN Syringe Filter, 0.02 um, Male Luer, PK50 (6809-1102)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- AMSCOPE 1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD1080A)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE Fuses For Microscopes (FS-M)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- Amscope Microscopes