Oil Darkfield Condenser For Compound Microscopes
Mfr # DK-OIL100
Zoro # G204197237
Key Features
- Width 5.51
- Length 5.51
- Height 3.35
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # DK-OIL100
- Zoro # G204197237
- UPC # 13964560695
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 5.51 |
Length | 5.51 |
Height | 3.35 |
Details
Item | condenser |
Description
The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis.
This darkfield condenser is designed for use with immersion oil. The 1.36 maximum numerical aperture will accommodate higher-magnification objective lenses with numerical apertures up to 1.25. However, it is recommended to use objective lenses with numerical apertures at or below 1.0 for true darkfield. Objective lenses designed for darkfield, such as those with iris-control like our PA100X-IRIS, are recommended for high magnifications. As well, magnifications of 10X and below may experience vignetting, in which case a dry condenser is preferable.
The condenser has two centering screws for properly aligning the illumination halo. This allows you to optimize the lighting on microscopes that do not have centerable condenser-holders.
This condenser is designed to work with compound microscopes with a 37mm bottom-mount condenser holder. Compatible models include: B340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600
Condenser CompatibilityCondenser Mountbottom mountMounting Diameter37mmModel CompatibilityB340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600Condenser Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- GLOBE SCIENTIFIC Pitcher With Handle, 5000mL (601160-1)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- AMSCOPE 49mm Ring Adapter Stereo Microscopes (AD-49)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- Amscope Microscope Accessories