Shop All Microscope Accessories
Amscope
Nikon SLR/DSLR Camera Adapter for Microscopes
Mfr # CA-NIK-SLR
Zoro # G504197272
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.15
- Height 3.07
- Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CA-NIK-SLR
- Zoro # G504197272
- UPC # 13964560442
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 3.15 |
Height | 3.07 |
Length | 3.15 |
Details
Item | camera |
Description
This is a brand new . With two adapters included, it offers three mounting sizes on microscope side, 23.2mm, 30mm and 30.5mm, fitting almost all kinds of microscopes including compound and stereo microscopes.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- DEALMED Specimen Containers - Sterile, (Individually Wrapped), 4 Oz., 100/Cs, 100PK (781044)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- AMSCOPE 2X Achromatic Microscope Objective (A2X)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- AMSCOPE 100X Plan Achromatic Objective for Metallurgical Microscopes (PL100X)
- Amscope Microscope Accessories