Multifunctional Circuit Board Holder & Magnifier w/ LED Light
Mfr # CBH-TH7023B
Zoro # G505659809
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CBH-TH7023B
- Zoro # G505659809
- UPC # 195585745481
- Country of Origin China
- Category Microscope Accessories
Description
Circuit board holders are a necessity when working on PCB’s, doing cell phone repair, for industrial inspection or in any situation with any object where access to difficult and small places is required. They are used in many industrial applications and especially with stereo microscopes.
This is a great product that can be used with or without a microscope as it includes a variable magnifying glass that is lit with an LED light. The magnifying glass has 3X/4.5X magnification. Easy to use, just clamp the object to be worked on into the spring-loaded clamps, rotate to the desired angle and lock in place. The holders rotate 360 degrees providing easy access to all sides of objects.
Features & Specifications
Magnification: 3X / 4.5X
Dimensions: 170 x 85 x 210 mm
Light: LED
Power Supply: 3 AAA batteries or USB power cord (Power supply will automatically change to USB power from batteries supply)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Trinocular LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3T-54S-5M)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera with 0.55X Adapter (HD1080-NI05)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- Amscope Microscope Accessories