Shop All Microscope Accessories
Amscope
Microscope Vinyl Carrying Bag Case (Medium)
Mfr # CB-B490
Zoro # G904197223
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.46
- Height 20.09
- Length 16.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CB-B490
- Zoro # G904197223
- UPC # 13964560466
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 9.46 |
Height | 20.09 |
Length | 16.94 |
Details
Item | case bag |
Description
This microscope carrying bag comes with medium size that fits most of industry standard full size microscopes including B370, B390, B400, B490, T370, T390, T400 and T490 series microscopes. It is also good for M200, M500, D100, D120 series microscopes.
Features & Specifications:
- Heavy duty inner elastic straps support
- Dual side up-down zipper
- Light weight
- Fits many models of microscopes with standard medum size
- Material: Vinyl
- Size: Medium
- Dimension: 10-1/2" x 7-0" x 15-1/4" (270mm x 180mm x 390mm)
- Net Weight: 1.5 lbs (0.7 kg)
- Shipping Weight: 6.5 lbs (3 kg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- AMSCOPE Pair of 16X Widefield Microscope Eyepieces 23mm (EP16X23-V299)
- AMSCOPE Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package (MLAB-CLS-CKI-KIM)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- Amscope Microscope Accessories