Shop All Microscope Accessories
Amscope
Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer
Mfr # MR095
Zoro # G904197360
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Length 9
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MR095
- Zoro # G904197360
- UPC # 608729746539
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 1 |
Length | 9 |
Width | 7 |
Details
Item | micrometer |
Description
This is a precise stage micrometer that is used to calibrate your microscope or microscope camera for precise measurement. It comes with 1mm total length that is subdivided into 100 divisions. That is, each division is 0.01mm.
Features & Specifications :
- Precision Stage Micrometer for Calibrating Microscopes or Microscope Cameras
- Slide size: 25mm x 75mm
- X ruler 1mm/100
- 1 Div. = 0.01mm
- 1mm Total Length Subdivided into 100 Divisions
- Each Division is 0.01mm Across
- Brightly Illuminated Grid Lines
- Precision Ground Glass Slide
- Please call for the availability of English Mills units (1/1000¡±)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- AMSCOPE 6MP Temperature-Regulated Low-light CCD Camera for Nikon Microscopes (MF603C-CCD-NI10)
- Amscope Microscope Accessories