Shop All Microscope Accessories
Amscope
Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package
Mfr # MLAB-CLS-CKI-KIM
Zoro # G104197337
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 6
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MLAB-CLS-CKI-KIM
- Zoro # G104197337
- UPC # 840979102905
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 8 |
Width | 6 |
Height | 4 |
Details
Item | immersion oil |
Description
This professional operation and maintenance kit is what you'll need to keep your microscope working and clean. It includes two types of immersion oil for high magnification power objectives: one with ultra-low viscosity to prevent air-bubble formation, and one with higher viscosity for prolonged use. To clean your optics, especially after oil-use, Sparkle gets the job done and prevents static. The soft, anti-static, lint-preventing task wipers will clean your lenses in a jiffy, without abrasion. To top it off, there's a three-piece cleaning kit for microscope cleaning included, which is also great for cleaning cameras, computers, monitors, LCDs, TVs, or other delicate surfaces. Use the brush to gently wipe away dust and particulates, then follow up with the cleaning fluid and cloth to get rid of fingerprints and other blemishes.
Features :
A professional operation and cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
AmScope professional cleaning kit for microscopes, including a cleaning liquid, a cleaning cloth and a cleaning brush
Type A and B immersion oils; Safe for all lenses
Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
Low-lint dedicate task wipes
Specifications :
Type A and B immersion oils; volume: 1/4 Oz (7ml); refractive index: ND=1.515; meets ISO-8036/1; Standardized at 23'C
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Optics cleaning liquid (glycol): 59.2ml
Brush length: 5-1/2" (13.5cm)
Screen cleaning liquid: 100ml
Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)
Material: rubber, plastic, nylon
Packing List :
1 AmScope microscope cleaning kit with 1 piece cleaning cloth, 1 cleaning liquid and 1 brush
1 Type A immersion oil
1 Type B immersion oil
1 280-ct box of task wipers
1 Cleaning liquid for optics
Shipping weight: 1 lb
Features :
A professional operation and cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
AmScope professional cleaning kit for microscopes, including a cleaning liquid, a cleaning cloth and a cleaning brush
Type A and B immersion oils; Safe for all lenses
Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
Low-lint dedicate task wipes
Specifications :
Type A and B immersion oils; volume: 1/4 Oz (7ml); refractive index: ND=1.515; meets ISO-8036/1; Standardized at 23'C
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Optics cleaning liquid (glycol): 59.2ml
Brush length: 5-1/2" (13.5cm)
Screen cleaning liquid: 100ml
Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)
Material: rubber, plastic, nylon
Packing List :
1 AmScope microscope cleaning kit with 1 piece cleaning cloth, 1 cleaning liquid and 1 brush
1 Type A immersion oil
1 Type B immersion oil
1 280-ct box of task wipers
1 Cleaning liquid for optics
Shipping weight: 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE Pair of Super Widefield 20X Microscope Eyepieces (30mm) (EP20X30)
- AMSCOPE 0.5X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C05-ZS)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- AMSCOPE 10X-60X Super Widefield Stereo Trinocular Microscope Head (SW13TZ)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- Amscope Microscopes