Shop All Microscope Accessories
Amscope
Microscope Maintenance Kit - Medium Viscosity Immersion Oil and Kimwipes Wipers
Mfr # MLB-KIM
Zoro # G704197324
$23.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.5
- Width 9
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # MLB-KIM
- Zoro # G704197324
- UPC # 840979103872
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.5 |
Width | 9 |
Length | 10 |
Details
Item | immersion oil |
Description
This kit includes medium viscosity immersion oil for multiple usage, and a 280-ct box of soft, anti-static, low-lint task wipers to clean your optics in a jiffy, without abrasion. For over 60 years, Kimwipes have been the #1 lap wiper on the market. From sterile pre-saturated cleanroom wipers to this wiper – which is the industry standard for labs and research. Kimwipes continues to provide the high-performance wiper solutions you need to clean microscopes, equipment and lab surfaces, parts, instruments and lenses. They also can be used to wipe small quantities of solvents or other liquids from hands, tools, equipment or other surfaces.
Industrial wipes are non-woven disposable towels made from wood pulp and synthetic fibers and reinforced with a binder. The wipes are made from 100% virgin wood to prevent contamination of equipment of specimens. The dispenser box has a pop-up hole that helps dispense wipes on-at-a-time while preventing electrostatic shocks.
Features :
Low-lint cleaning wipes
Medium viscosity immersion oil
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Packing List :
1 1/4 Oz Type B immersion oil
1 280-ct box of task Kimwipes wipers
Shipping weight: 1 lb
Industrial wipes are non-woven disposable towels made from wood pulp and synthetic fibers and reinforced with a binder. The wipes are made from 100% virgin wood to prevent contamination of equipment of specimens. The dispenser box has a pop-up hole that helps dispense wipes on-at-a-time while preventing electrostatic shocks.
Features :
Low-lint cleaning wipes
Medium viscosity immersion oil
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Packing List :
1 1/4 Oz Type B immersion oil
1 280-ct box of task Kimwipes wipers
Shipping weight: 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 84mm Collar Articulating Arm with Base Plate for Stereo Microscopes (ASB-84)
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- Amscope Microscope Accessories