Shop All Microscope Accessories
Amscope
Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips
Mfr # MLA-WPKIM-72P100S22
Zoro # G104197344
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Height 3.5
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MLA-WPKIM-72P100S22
- Zoro # G104197344
- UPC # 840979103254
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 9 |
Height | 3.5 |
Length | 10 |
Details
Item | immersion oil |
Description
This item contains 1/4 Oz (7ml) Type A immersion oil, 280 Kimwipes wipers, pre-cleaned 72 blank slides and 100 coverslips.
Type A immersion oil, generally used with a microscope objectives for better microscopy images. A drop of immersion oil between the slide and condenser, and between the slide and objective lens, provides a distortion-free path for light. Safe for all lenses, this medium-viscosity immersion oil is slightly lighter than Type B. The refractive index is 1.5150, the same as that of glass. It is supplied in a bottle with applicator tip so no pipet is necessary and can be easily cleaned from slides with a bit of xylene on a lens tissue.
Features & Specifications:
Microscopes Immersion Oil, Type A
Refractive index ND=1.515
Volume: 1/4 Oz (7ml)
Standardized at 23'C
Storage: 4' to 40'C
Meets ISO-8036/1
Safe for all lenses
Immersion oil for any microscopes
For laboratory use only
How to clean microscopes immersion oil? If you are using a 100X objective with immersion oil, just simply "swipe" the excess oil off the lens with the Kimwipes wipers included after use. Occasionally dust may build up on the lightly oiled surface so if you wish to completely remove the oil then you must use an oil soluble solvent. For the Type A or B immersion oil, you can use Naptha, Xylene, or turpentine (AmScope Model # CLS). Use very small amounts on a Kimwipes wiper. Do not use water, alcohol or acetone as the oil is insoluble to these solvents. Consult the MSDS info that is supplied with your immersion oil to see what solvents are recommended. To remove other oily substances, we recommend using AmScope's 3-in-1 high-performance cleaning kit or the detergent called Wisk and prepare a solution of 1 part Wisk to 100 parts water.
Type A immersion oil, generally used with a microscope objectives for better microscopy images. A drop of immersion oil between the slide and condenser, and between the slide and objective lens, provides a distortion-free path for light. Safe for all lenses, this medium-viscosity immersion oil is slightly lighter than Type B. The refractive index is 1.5150, the same as that of glass. It is supplied in a bottle with applicator tip so no pipet is necessary and can be easily cleaned from slides with a bit of xylene on a lens tissue.
Features & Specifications:
Microscopes Immersion Oil, Type A
Refractive index ND=1.515
Volume: 1/4 Oz (7ml)
Standardized at 23'C
Storage: 4' to 40'C
Meets ISO-8036/1
Safe for all lenses
Immersion oil for any microscopes
For laboratory use only
How to clean microscopes immersion oil? If you are using a 100X objective with immersion oil, just simply "swipe" the excess oil off the lens with the Kimwipes wipers included after use. Occasionally dust may build up on the lightly oiled surface so if you wish to completely remove the oil then you must use an oil soluble solvent. For the Type A or B immersion oil, you can use Naptha, Xylene, or turpentine (AmScope Model # CLS). Use very small amounts on a Kimwipes wiper. Do not use water, alcohol or acetone as the oil is insoluble to these solvents. Consult the MSDS info that is supplied with your immersion oil to see what solvents are recommended. To remove other oily substances, we recommend using AmScope's 3-in-1 high-performance cleaning kit or the detergent called Wisk and prepare a solution of 1 part Wisk to 100 parts water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Grad Write-On 500 ml, PK12 (501505-0500)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- AMSCOPE 3.5X-90X Trinocular Zoom Stereo Microscope Head (SM3590T)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- AMSCOPE Microscope Maintenance Kit - Medium Viscosity Immersion Oil and Kimwipes Wipers (MLB-KIM)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- Amscope Microscope Accessories