Shop All Microscope Accessories
Amscope
Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens
Mfr # CLS-CKI-KIM
Zoro # G604197257
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 8
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CLS-CKI-KIM
- Zoro # G604197257
- UPC # 840979103049
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6 |
Length | 8 |
Height | 4 |
Details
Item | other |
Description
This microscope cleaning kit is what you'll need to keep your microscope including lenses clean. It contains cleaners for your microscope optical lenses and mechanical parts. Sparkle gets optical lenses clean especially after oil-use and prevents static. The soft, anti-static, lint-preventing task wipers will clean your lenses in a jiffy, without abrasion. To top it off, there's AmScope three-piece kit for cleaning all microscope parts, which is also great for cleaning cameras, computers, monitors, LCDs, TVs, or other delicate surfaces. Use the brush to gently wipe away dust and particulates, then follow up with the cleaning fluid and cloth to get rid of fingerprints and other blemishes.
Features :
A professional cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
Includes a cleaning liquid, a cleaning cloth and a cleaning brush
Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
Low-lint dedicate task wipes
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Optical lens cleaner (glycol): 59.2ml
Brush length: 5-1/2" (13.5cm)
Microscope and screen cleaning liquid: 100ml
Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)
Material: rubber, plastic, nylon
Packing List :
1 AmScope microscope cleaning kit with 1 piece cleaning cloth, 1 cleaning liquid and 1 brush
1 280-ct box of task wipers
1 Cleaning liquid for optics
Shipping weight: 1 lb
Features :
A professional cleaning kit for microscopes, cameras, laptops, etc., no water marks left, non-corruptive
Includes a cleaning liquid, a cleaning cloth and a cleaning brush
Safe for all optical lenses of microscopes and cameras; no harm to lens coatings
Low-lint dedicate task wipes
Specifications :
Task wipers: 280-count, 4.4" x 8.4" (11cm x 21cm)
Optical lens cleaner (glycol): 59.2ml
Brush length: 5-1/2" (13.5cm)
Microscope and screen cleaning liquid: 100ml
Cleaning cloth: 5-7/8" x 6-3/4" (15 x 17cm)
Material: rubber, plastic, nylon
Packing List :
1 AmScope microscope cleaning kit with 1 piece cleaning cloth, 1 cleaning liquid and 1 brush
1 280-ct box of task wipers
1 Cleaning liquid for optics
Shipping weight: 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE Turret Phase-Contrast and Brightfield Kit for Compound Microscopes (PCT)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- Amscope Microscope Accessories