Amscope

LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish


product price: $297.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This illuminator set offers four independently-controlled light-sources, including an illuminated stage-plate, a ring-light, and two flexible gooseneck lamps. The stage plate provides transmitted illumination for translucent objects, useful for viewing biological specimens, or detecting imperfections in geological samples, or glass and plastic objects. The ring-light provides even top-lighting for overall illumination with decreased shadows, while the two gooseneck lamps provide direct, angled light for revealing fine details. The control module can be used as a tabletop device, or mounted to a round pillar up to 44mm in diameter. This convenient design creates an organized and ergonomic workspace. This package comes with a freestanding base plate for mounting the control module.


Features:


  • 6500K daylight-balanced LED light sources

  • Two 3W gooseneck lamps for directional lighting

  • A 4W ring light for even iilumination

  • A 2W illuminated stage plate for transmitted light

  • Independent, variable-intensity lighting control

  • Fits stands with round pillar up to 44mm diamter

  • Comes with a freestanding base plate

  • Specifications:


  • Power input: DC 5V, 4A

  • Gooseneck lamp output (each): 3W, 24000lx @100mm

  • Ring light output: 4W, 24000lx @100mm

  • Ring light mounting diameter: up to 61mm

  • Stage plate output: 2W, 8000lx @100mm

  • Packing List:


  • One 4-port control module

  • One freestanding base plate

  • Two gooseneck LED lamps

  • One ring light

  • One illuminated stage plate

  • Two pillar adapter sleeves

  • One AC power adapter
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.