Shop All Microscope Accessories
Amscope
Large Rounded Microscope Table Stand with Focusing Rack
Mfr # TS110RA-V220
Zoro # G404197327
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17
- Height 16.14
- Width 13.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # TS110RA-V220
- Zoro # G404197327
- UPC # 840979100444
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 14.17 |
Height | 16.14 |
Width | 13.78 |
Details
Item | stand |
Description
This is large rounded table stand with focusing rack for stereo microscopes provides a reflecting glass plate and clips to hold your sample in place while viewing..
Features & Specifications:
- A Large Size Rounded Table Stand with Focusing Rack for Stereo Microscopes
- 76mm in Diameter Focusing Rack
- 13" (330 mm) High Pillar
- 11.75" (length) x 11.75" (widest width) x 1.75" tall (299mm x 199mm x 45mm) Solid Cast Steel Base Plate
- 5" Inner Diameter Glass Plate
- 11" Track Travel Distance
- 2 Positions Available for Ideal Focusing Rack Placement
- Weight: 15 lbs (7.5 kg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- AQUAPHOENIX SCIENTIFIC Refill Reagent Nitrite Titrant, 60 mL (ND2229-B)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- AMSCOPE Dry Darkfield Condenser For Compound Microscopes (DK-DRY100)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- Amscope Microscope Accessories