Amscope

High Precision 4 1/2 in. Tapered Flat Tip Tweezers


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Amscope
  • MFR # TW-049-10PK
  • Zoro # G305659917
  • UPC #
    840979189302
  • Country of Origin China
  • Category Tweezers

Description

AmScope High Precision 4 1/2 in. Tapered Flat Tip Tweezers


Primarily used for microscopy applications. Engineered to meet and exceed the requirements for electronics assembly, labs, clean rooms and circuit board repair and rework, our high precision 4 1/2 in. (115mm) metal tweezers are made of the highest quality materials and have tips that are perfectly balanced offering tip symmetry for precision work. These tweezers have straight flat tips that provide a large, flat gripping surface. Made from austenitic 300 series Stainless Steel Construction that is Anti-Magnetic and Anti-Acid.


Features:


  • Model 2A – Tapered Flat Tip Tweezers

  • Ideal for bending and handling of small wires and parts

  • Tapered sharp point

  • Manufactured from 300 series anti-magnetic stainless steel

  • Heat resistant with a melting point between 1,450 and 1,470 degrees Celsius(2,642 and 2,678 degrees Fahrenheit)

  • Anti-acid – Excellent corrosion resistance to most chemicals, salts and acids such as:


  • Phosphoric Acid at most concentrations

  • Sulfuric Acid at concentrations below 10%

  • Hydrochloric, Acetic and Citric

  • Specifications:


  • Tip Style: Model 2A - Tapered, Sharp

  • Length: 4 1/2 in. - 115mm

  • Material: 300 Series Austenitic Stainless Steel, Anti-acid and Anti-magnetic

  • Weight: 0.04 lb

  • All measurements in diagram below are in millimeter (mm)


    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.