Shop All Microscope Accessories
Amscope
Graduated Microscope Mechanical Stage for M200, M500, B100 Series Microscopes
Mfr # MS100
Zoro # G404197365
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75
- Height 2.5
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # MS100
- Zoro # G404197365
- UPC # 608729742524
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 6.75 |
Height | 2.5 |
Width | 6 |
Details
Item | other |
Description
This is a brand new graduated mechanical stage attachment for standard slides. It fits DIN standard compound microscopes including AmScope M200, M500, B100 series microscopes. It has a center mount screw with two locating pins at 1-1/4" (33mm) apart. Its extended length is 6-1/4" (160mm) and width 5-1/4" (135mm).
Features & Specifications:
- Two Locating Pins: 1-1/4" (33mm) apart
- Extended Length: 6-1/4" (160mm)
- Extended Width: 5-1/4" (135mm)
- Unbeatable Low Price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- AMSCOPE 1.5X Barlow Lens For ZM Series Stereo Microscopes (48mm) (ZM15)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- Amscope Microscope Accessories