Shop All Microscope Accessories
Amscope
Dust Cover For Full-Size Standard Microscopes (M)
Mfr # DC-B490
Zoro # G604197271
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.08
- Width 19.29
- Length 19.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # DC-B490
- Zoro # G604197271
- UPC # 609224584633
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 0.08 |
Width | 19.29 |
Length | 19.29 |
Details
Item | dust cover |
Description
This middle-size durable dust cover is for full-size industry standard microscopes. It fits our B360, B370, B390, B400, B490, B520, B530, B580, B590, B600, B680, B700, T360, T370, T390, T400, T490, T520, T530, T580, T590, T600, T680, T700 series compound microscopes. It is also a right dust cover for GM300B, GM400B, SH-2B, SM-2B, SW-2B, ZM-2B, GM300T, GM400T, SH-2T, SM-2T, SW-2T and ZM-2T series stereo microscopes. Its dimensions are 22" long and 22" high.
Features & Specifications:
- Material: Plastic
- Length: 22"
- Height: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Self-Stand, Grip, Non-sterile (230831)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- SEALED UNIT PARTS CO Supco CAPDIS Capacitor Discharge Pen (CAPDIS)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera with 0.55X Adapter (HD1080-NI05)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- Amscope Microscope Accessories