Shop All Microscope Accessories
Amscope
Dust Cover For Boom Stand or Articulating Microscopes (L)
Mfr # DC-BOOM
Zoro # G504197203
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.29
- Length 19.29
- Height 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # DC-BOOM
- Zoro # G504197203
- UPC # 13964560671
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 19.29 |
Length | 19.29 |
Height | 0.08 |
Details
Item | dust cover |
Description
This large size durable dust cover is designed for boom stand and/or articulating arm microscopes.
Features & Specifications :
- Material: Plastic
- Size: large
- Length: 35"
- Height: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- AMSCOPE 20W LED Fiber Optic O-Y Light Microscope Illuminator (LED-20WYR)
- AMSCOPE Pair of 16X Widefield Microscope Eyepieces 23mm (EP16X23-V299)
- AMSCOPE 3.5X-90X Trinocular Zoom Stereo Microscope Head (SM3590T)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- AMSCOPE 0.4MP USB 3.0 Monochrome Global-Shutter CMOS C-Mount Microscope Camera with Reduction Lens (MU043M-FL)
- Amscope Microscopes