Dry Darkfield Condenser For Compound Microscopes
Mfr # DK-DRY100
Zoro # G404197211
Key Features
- Length 5.51
- Width 5.51
- Height 3.35
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # DK-DRY100
- Zoro # G404197211
- UPC # 13964560688
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 5.51 |
Width | 5.51 |
Height | 3.35 |
Details
Item | condenser |
Description
The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis.
This is a darkfield condenser designed for dry use with lower magnifications. The 0.9 maximum numerical aperture will accommodate lower-magnification objective lenses with numerical apertures up to 0.9. However, it is recommended to use objective lenses with numeical apertures below 0.7 for true darkfield. For magnifications above 40X, it is recommended to use the oil condenser.
The condenser has two centering screws for properly aligning the illumination halo. This allows you to optimize the lighting on microscopes that do not have centerable condenser-holders.
This condenser is designed to work with compound microscopes with a 37mm bottom-mount condenser holder. Compatible models include: B340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600
Condenser CompatibilityCondenser Mountbottom mountMounting Diameter37mmModel CompatibilityB340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600Condenser SpecificationsNumerical Aperture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- AMSCOPE 3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU313-BI-CK)
- AMSCOPE Microscope Vinyl Carrying Bag Case (Medium) (CB-B490)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- AMSCOPE 100X Plan Achromatic Objective for Metallurgical Microscopes (PL100X)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- Amscope Microscope Accessories