Amscope

Double Depression Concave Microscope Slides 50PK


product price: $63.99
/pk 150, $0.43/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This item contains 50 pieces of clear double-depression concave slide. Slide size is 1" x 3" x 0.04" (25mm x 75mm x 1mm) thick. The diameter of each concave is 16mm and the depth is 0.5mm.

Features & Specifications:

  • Package: 50 pieces of double-depression concave slide
  • Slide Dimensions: 1" x 3" x 0.04" (25mm x 75mm x 1mm)
  • Diameter of Concave Circle: 5/8" (16mm)
  • Depth of Concave: 0.5mm
  • Material: premium quality clear glass
  • Slide Edges: precision ground and polished
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.