Shop All Microscope Accessories
Amscope
Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Tube Mount, 76mm Focus Block
Mfr # DAB
Zoro # G704197201
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.45
- Length 21.51
- Height 9.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # DAB
- Zoro # G704197201
- UPC # 13964568554
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 20.45 |
Length | 21.51 |
Height | 9.14 |
Details
Item | stand |
Description
This is a 3D double-arm heavy duty black boom for stereo microscopes. It allows you to turn microscope head around three different axis (x, y, and z), allowing you to point the microscope head in ANY direction you wish. The diameter of the holder ring is 3" (76mm). This rugged boom stand weighs about 60 lbs. It is an ideal stand for gemologists, collectors, engravers and engineers in industries.
Features & Specifications:
- 3" (76mm) Holder Ring
- 30" Overall Length
- 20" Double Arms
- 17" High Pillar
- 10-1/4" x 8-1/4" x 2-0" Solid Cast Steel Base
- Color: black
- Shipping Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Funnel, Multi Purpose, Spill Saver, 10701 (RHG10701)
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- UNITED SCIENTIFIC Gas Lighter (GSLT01)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- AMSCOPE Turret Phase-Contrast and Brightfield Kit for Compound Microscopes (PCT)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE Microscope Vinyl Carrying Bag Case (Medium) (CB-B490)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- Amscope Microscopes