Cargille Type B High-viscosity Immersion Oil 1 Oz for Light Microscopy
Mfr # ML-B-1
Zoro # G604197332
Key Features
- Length 9
- Height 1.75
- Width 7
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # ML-B-1
- Zoro # G604197332
- UPC # 840979102356
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9 |
Height | 1.75 |
Width | 7 |
Details
Item | immersion oil |
Description
Cargille Type B immersion oil is the ideal choice for high-volume, general-purpose microscopy. The high viscosity provides better longevity than Type A oil, making it suitable for multiple uses without the need to re-apply. Type B immersion oil is better suited for professional use.
Immersion oil is necessary for high magnification microscopy when using oil-immersion objective lenses. Do not use with dry or water-immersion lenses. Immersion oil should also be used on oil-compatible light-condensers when working at high magnifications, as the oil ensures a consistent refractive index throughout the optical path, providing the highest resolution possible. For beginners and occasional users, Type A low-viscosity immersion oil is recommended because of its ease of use. For advanced and frequent users, Type B high-viscosity immersion oil provides better longevity for use with multiple slides without the need to re-apply.
Immersion oil is not soluble in water. To thin or remove, use naptha, xylene, or turpentine, including Sparkle cleaner. Always follow standard safety protocols.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM500)
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE 50W LED Cold Fiber Optic Illuminator (LED-50W)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE 12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide (MU1203-BI)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot (FR-A3-V203)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- Amscope Microscope Accessories